Shop All Wire Terminals
Molex
Terminals Ring Avikrimp Expd ( Imp Expd (C-830-10X)
Mfr # 190730181
Zoro # G005899514
product price: $0.46
/ea
Sold in multiples of 200 for $92.00
$92.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- Series 19073
- Type Ring
- Flammability 94V-2
- UL E32244
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190730181
- Zoro # G005899514
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Size (AWG) | 10, 12 |
Wire Insulation Diameter | 6.35mm max |
Details
Series | 19073 |
Type | Ring |
Flammability | 94V-2 |
UL | E32244 |
Plating min - Mating | 2.540µm |
Material - Plating Mating | Tin |
Product Name | Avikrimp |
Barrel Type | Closed |
Insulation | Nylon (PA) |
CSA | LR18689 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15 Amp Single-Pole Switch, White, 10PK (M24-01451-2WM)
- SQUARE D Lug, 125A, 240V AC, 3 Poles (QO3125SL)
- POWER FIRST 22-16 AWG Non-Insulated Block Fork Terminal #6 Stud PK100 (4FRF7)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, No Cap (9001KR131)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 5 By 16 (ISPTRC410)
- GARDNER BENDER 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (10-107)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- MASTER APPLIANCE Blue Stud No. 10, 14 to 16 AWG, PK50 (10649)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (24C942)
- JANDORF Fml Disconn12-10 Ht Cd5 (60821)
- POWER FIRST 16-14 AWG Vinyl Flanged Fork Terminal #10 Stud PK100 (4FRJ4)
- Molex Wire Connectors & Disconnects