Shop All Splicing Connectors
Molex
Terminals Butt Splice Nylakrim Ce Nylakrimp (F-764)
Mfr # 192020056
Zoro # G005885364
product price: $2.45
/ea
Sold in multiples of 40 for $98.00
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin Yellow
- Material - Plating Mating Tin
- Barrel Type Closed - Brazed
- Wire Insulation Diameter 10.92mm max.
- Wire Size AWG 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192020056
- Zoro # G005885364
- Country of Origin India
- Category Splicing Connectors
Dimensions
Wire Insulation Diameter | 10.92mm max. |
Wire Size AWG | 4 |
Details
Color - Resin | Yellow |
Material - Plating Mating | Tin |
Barrel Type | Closed - Brazed |
Material - Metal | Copper |
CSA | LR18689 |
Temperature Range - Operating | -55° to +105°C |
Flammability | 94V-2 |
UL | E32244 |
Insulation | Nylon (PA) |
Material - Plating Termination | Tin |
Voltage - Maximum | 300V |
Series | 19202 |
Product Name | Butt,NylaKrimp |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 22mm, 1NO (ZB4BW0G11)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Power Cable 1000V BK (CF30-25-04-100)
- SQUARE D 18Term ALU GRND Bar Kit (PK18GTACP)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M157)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- ABB Long-Barrel Splice, 1.63 in. L, Gray (60507)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- 3M Resin Comp Splice Kit, 4 AWG to 250 kcmil (85-16)
- SWE-TECH 3C Platinum Tools - UB-Gel Splice Connector, 22-26 AWG, Blue, 25PK (FWT18131-1)
- ABB Long-Barrel Splice, 1.25 in. L, Blue (60501)
- 3M Splice Kits, 4 to 1/0 AWG, 194F, Blk, 1000V (5302)
- Molex Wire Connectors & Disconnects