Shop All Compression Lugs
Molex
Terminals Bcl-112 Battery Cabl Attery Cable Lug Spm
Mfr # 192210395
Zoro # G405899398
product price: $1.99
/ea
Sold in multiples of 50 for $99.50
$99.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 1/2" (M12)
- CSA LR18689
- Wire Size AWG 1
- Termination Interface: Style Crimp or Compression
- Material - Plating Mating Unplated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 192210395
- Zoro # G405899398
- Country of Origin United States
- Category Compression Lugs
Dimensions
Stud Size | 1/2" (M12) |
Wire Size AWG | 1 |
Details
CSA | LR18689 |
Termination Interface: Style | Crimp or Compression |
Material - Plating Mating | Unplated |
Barrel Type | Closed |
Series | 19221 |
Product Name | Battery Cable Lug |
Type | Ring |
Insulation | None |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P0608)
- GIZMO Electrical Box Cover, Round, Blank (GI156586)
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 5A, 250V AC, Non-Indicating (BP/AGC-5-RP)
- ILSCO Copper Post Connector, Conductor, PK6 (CP-8-EC)
- QUICKCABLE Crimp Lug, 250MCM, 3/8", PK5 (4860-005F)
- BURNDY Two Hole Lug Compression Connector, 3 AWG (YA3CL2TC14)
- ANCOR 90° Tinned Copper Lug #1 - 3/8in - 2-Piece (262276)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YAD25M16E58)
- QUICKCABLE Wire Cnctr, Size 1/0, Starter, Ground Lug (6410-525-001H)
- BURNDY Two Hole Lug Compress Connector, 1/0 AWG (YA25A7)
- Molex Lugs & Split Bolts