Shop All Wire Terminals
Molex
Terminals 6.35Mm (.250) Tab Heavy Tab Terminal, Type B, 12-14 Awg (3.00-2.00Mm), Pre-Tin Plated
Mfr # 354539902
Zoro # G605947615
Sold in multiples of 8000 for $400.00
$400.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 14 to 12 AWG
- Insulation Type Non-Insulated
- Connection Type Male
- Connection Material Brass
- Max. Temp. 120 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 354539902
- Zoro # G605947615
- UPC # 756054282205
- Country of Origin Korea, Republic of
- Category Wire Terminals
Details
Wire Range | 14 to 12 AWG |
Insulation Type | Non-Insulated |
Connection Type | Male |
Connection Material | Brass |
Max. Temp. | 120 Degrees C |
Terminal Type | Quick Disconnect |
Item | Standard Quick-Disconnect Terminals |
Max. Voltage | 250V |
Seam | Open |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, PE, 1/2 in., 25 ft (16Y253)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1100-4BF11-1FA0)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS1)
- ENET Enet 25M Sc/Lc Duplex Single-Mode 9/125 Os1 Or Better Yellow Fiber (SCLC-SM-25M-ENC)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK500 (MVU10-8RK)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- PANDUIT 12-10 AWG Vinyl Ring Terminal #10 Stud PK50 (PV10-10RX-L)
- POWER FIRST Vinyl Wire Terminal Kit w/Tool 270 Piece (24C972)
- MIDWEST FASTENER 16 WG to 14 WG x #8 Uninsulated Ring Terminals 20PK (70068)
- GARDNER BENDER Term Ring 12-10Awg (15-107)
- 3M 22-18 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU18-47PX-A)
- Molex Wire Terminals