Shop All Wire Terminals
Molex
Terminals 4-Way Insulkrimp (B- Insulkrimp (B-2Xcx)
Mfr # 192040013
Zoro # G105899797
Sold in multiples of 85 for $84.15
$84.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Metal Copper
- Voltage - Maximum 600V
- Barrel Type Closed
- Plating min - Mating 2.540µm
- Material - Resin PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 192040013
- Zoro # G105899797
- Country of Origin United States
- Category Wire Terminals
Dimensions
Wire Size (AWG) | 14, 16 |
Wire Insulation Diameter | 4.45mm max. |
Details
Material - Metal | Copper |
Voltage - Maximum | 600V |
Barrel Type | Closed |
Plating min - Mating | 2.540µm |
Material - Resin | PVC |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | Blue |
Insulation | PVC |
Material - Plating Mating | Tin |
Material - Plating Termination | Tin |
Product Name | 4 Way,InsulKrimp |
Series | 19204 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Ovrload Relay, 10 to 40A, Class 5/20/20/30 (3UB81234EW2)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 300V AC, Actuator Location: Top (GLCA01K8A)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- MACROMATIC Time Delay Relay, 240VAC, 10A, DPDT, 9 sec. (TR-55121-14)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK200 (PV8-10R-TY)
- SUPERIOR ELECTRIC Electrical Connectors/Terminals Repair Kit w/plastic case + Crimper (EKIT1)
- ECLIPSE TOOLS Locking Spade Terminal, 22-16 AWG, PK10 (902-429-10)
- POWER FIRST 22-16 AWG Vinyl Block Fork Terminal #8 Stud PK100 (5WHF5)
- GARDNER BENDER 22-10 AWG Wire Termination Kit 175 Piece (TK-175)
- STA-KON 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK100 (B14-8F)
- POWER FIRST Non-Insulated Wire Terminal Kit 282 Piece w/Tool (5UGK4)
- Molex Wire Terminals