Shop All Terminal Block Accessories
Molex
TERM STRIP 8MM LOW PROF 2 CIR WHT
Mfr # 39100-1902
Zoro # G700440325
product price: $0.75
/ea
Sold in multiples of 150 for $112.50
$112.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 20.0A
- Pitch - Mating Interface 8.00mm
- Entry Angle Horizontal
- Temperature Range - Operating -40° to +105°C
- Color - Resin White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39100-1902
- Zoro # G700440325
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 12, 14, 16, 18, 20, 22 |
Details
Current - Maximum per Contact | 20.0A |
Pitch - Mating Interface | 8.00mm |
Entry Angle | Horizontal |
Temperature Range - Operating | -40° to +105°C |
Color - Resin | White |
PCB Retention | Yes |
Number of Rows | 2 |
Material - Metal | Stainless Steel |
Circuits (maximum) | 2 |
Material - Resin | Nylon |
Panel Mount | Mounting Holes Between Circuit |
Voltage - Maximum | 300V |
Polarized to Mating Part | No |
Orientation | Vertical |
Pitch - Termination Interface | 8.00mm |
Circuits (Loaded) | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 30A, 600VAC, 2P (HBL13R22)
- RACO Set Screw Connector, 2-7/8" L, Steel (2008)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- EATON BUSSMANN Cartridge Fuse, NON Series, 40A, Time-Delay, 250V AC, Cylindrical (NON-40)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SCHNEIDER ELECTRIC Jumper, 2 Pole, 0.88 in L (NSYTRAL22)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- SQUARE D Vertical Bridge, Copper, Plastic, Black (NSYTRALV24)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- Molex Terminal Block Accessories