Shop All Terminal Block Accessories
Molex
TERM STRIP 8MM LOW PROF 12 CIR WHT
Mfr # 39100-1912
Zoro # G500440310
product price: $3.55
/ea
Sold in multiples of 25 for $88.75
$88.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 8.00mm
- Temperature Range - Operating -40° to +105°C
- Pitch - Termination Interface 8.00mm
- Current - Maximum per Contact 20.0A
- Polarized to Mating Part No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39100-1912
- Zoro # G500440310
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 12, 14, 16, 18, 20, 22 |
Details
Pitch - Mating Interface | 8.00mm |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 8.00mm |
Current - Maximum per Contact | 20.0A |
Polarized to Mating Part | No |
Panel Mount | Mounting Holes Between Circuit |
Circuits (Loaded) | 12 |
Circuits (maximum) | 12 |
Voltage - Maximum | 300V |
Entry Angle | Horizontal |
Orientation | Vertical |
Number of Rows | 2 |
Material - Metal | Stainless Steel |
PCB Retention | Yes |
Material - Resin | Nylon |
Color - Resin | White |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Heat Shrink End Caps- 1/2"- Red (HSEC-050-UV-RD-25PK)
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCG2V02S)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- EATON Hour Meter, Square, 7 Digit, 100-130VAC (7-T-65-4848PM-406)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- ANCOR Heavy Duty Lug 8GA Wire #10 Post *25-Pack (242233)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SQUARE D Jumper, 6 Pole, 3.10 in L, Mfr. No. 9080GC6 (9080GH75)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- Molex Terminal Block Accessories