Shop All Terminal Block Accessories
Molex
TERM STRIP 8MM LOW PROF 10 CIR WHT
Mfr # 39100-1910
Zoro # G700440271
product price: $3.65
/ea
Sold in multiples of 25 for $91.25
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin White
- PCB Retention Yes
- Orientation Vertical
- Material - Resin Nylon
- Wire Size AWG 12, 14, 16, 18, 20, 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39100-1910
- Zoro # G700440271
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 12, 14, 16, 18, 20, 22 |
Details
Color - Resin | White |
PCB Retention | Yes |
Orientation | Vertical |
Material - Resin | Nylon |
Number of Rows | 2 |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | No |
Circuits (maximum) | 10 |
Pitch - Termination Interface | 8.00mm |
Panel Mount | Mounting Holes Between Circuit |
Entry Angle | Horizontal |
Pitch - Mating Interface | 8.00mm |
Circuits (Loaded) | 10 |
Voltage - Maximum | 300V |
Material - Metal | Stainless Steel |
Current - Maximum per Contact | 20.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (02728.85.01)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 600VAC (HBL69W77)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 0.1A, 600V AC, Non-Indicating (KLKR.100)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal Double Level (NSYTRACEP24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL210)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 5 (DI-TB8-CONN-TTT-5)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SQUARE D Jumper, 2 Pole, 5B379, 2.30 in L (9080GH74)
- SQUARE D Jumper, 6 Pole, 2.30 in L (9080GH710)
- EATON Marker Cards Other Electrical Component, 10PK (XBMUCEMLP27X125)
- Molex Terminal Block Accessories