Shop All Terminal Blocks
Molex
Term Strip 8Mm High Prof 8 Cir Wht
Mfr # 391001808
Zoro # G605918370
product price: $2.99
/ea
Sold in multiples of 625 for $1,868.75
$1,868.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrier Strip
- Application Wire-to-Wire
- Voltage - Maximum 600V
- Color - Resin White
- Stackable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 391001808
- Zoro # G605918370
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 12, 14, 16, 18, 20, 22 |
Details
Type | Barrier Strip |
Application | Wire-to-Wire |
Voltage - Maximum | 600V |
Color - Resin | White |
Stackable | No |
Lock to Mating Part | None |
Orientation | Vertical |
Circuits (Loaded) | 8 |
Panel Mount | Mounting Holes Between Circuit |
Pitch - Mating Interface | 8.00mm |
Material - Metal | Stainless Steel |
Material - Resin | Nylon |
Current - Maximum per Contact | 20.0A |
Temperature Range - Operating | -40° to +105°C |
Polarized to Mating Part | No |
Pitch - Termination Interface | 8.00mm |
PCB Retention | Yes |
Entry Angle | Horizontal |
Number of Rows | 2 |
Component Type | One Piece |
Product Name | Eurostyle Two Screw |
Series | 39100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Vacancy Dt No Neutral White (VNW-D-1001-MV-W)
- RACO Clamp, Right Angle, 2" (2358RC)
- SQUARE D Circuit Breaker Enclosure, LA, 3 Spaces, 400A, Main Circuit Breaker (LA400AWK)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- ABB S2C-H6R, MCB S200/S200P AUX 1NO/1NC (S2C-H6R)
- ZORO SELECT Terminal Strip, 60A, 12 Pole, 600VAC (6YH93)
- SQUARE D Terminal Block, 60 Amp (9080GR6)
- SQUARE D Terminal block, Linergy, fuse holder, Class H, 30A, 250V, 2 pole (9080FB2211)
- IDEAL Terminal Block 12 Pole (89-610)
- BLUE SEA SYSTEMS Blue Sea 2510 Terminal Block 30AMP - 10 Circuit (2510)
- BLUE SEA SYSTEMS Blue Sea 2512 Terminal Block 30AMP - 12 Circuit (2512)
- Molex Terminal Blocks