Shop All Terminal Blocks
Molex
Term Strip 8Mm High Prof 2 Cir Wht
Mfr # 391001802
Zoro # G405918099
product price: $0.99
/ea
Sold in multiples of 150 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrier Strip
- Application Wire-to-Wire
- Color - Resin White
- Circuits (Loaded) 2
- Material - Resin Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 391001802
- Zoro # G405918099
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 12, 14, 16, 18, 20, 22 |
Details
Type | Barrier Strip |
Application | Wire-to-Wire |
Color - Resin | White |
Circuits (Loaded) | 2 |
Material - Resin | Nylon |
Orientation | Vertical |
Temperature Range - Operating | -40° to +105°C |
Pitch - Mating Interface | 8.00mm |
Entry Angle | Horizontal |
Pitch - Termination Interface | 8.00mm |
Polarized to Mating Part | No |
Number of Rows | 2 |
Panel Mount | Mounting Holes Between Circuit |
Lock to Mating Part | None |
Voltage - Maximum | 600V |
PCB Retention | Yes |
Material - Metal | Stainless Steel |
Current - Maximum per Contact | 20.0A |
Stackable | No |
Component Type | One Piece |
Product Name | Eurostyle Two Screw |
Series | 39100 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230VH)
- LEVITON WALLPLATES RENU 1G WLPLT ONYX BLACK (REWP1-OB)
- PANDUIT Grommet Edging, 0.062" Thick, Wht, 100ft L (GES62F-C)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- DISCO Ylw Nyln 12-10 Terminal 1/4" Spade Male Type PK25 (3650PK)
- SCHNEIDER ELECTRIC Trmnl Blk, Screw Clmp Tech Pssthrgh (NSYTRV62)
- ILSCO Lds-1 Power Distribution Side Plate Terminal And Contact Block 10PK (LDS-1)
- FORNEY CONTACT TIPS.035 PK4 (60172)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- Molex Terminal Blocks