Shop All Terminal Blocks
Molex
Term Strip 15Mm High Prof 2 Cir Wht
Mfr # 391002502
Zoro # G305918137
product price: $2.55
/ea
Sold in multiples of 40 for $102.00
$102.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Wire-to-Wire
- Type Barrier Strip
- PCB Retention Yes
- Wire Size AWG 10, 12, 14, 6, 8
- Circuits (Loaded) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 391002502
- Zoro # G305918137
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 10, 12, 14, 6, 8 |
Details
Application | Wire-to-Wire |
Type | Barrier Strip |
PCB Retention | Yes |
Circuits (Loaded) | 2 |
Entry Angle | Horizontal |
Temperature Range - Operating | -40° to +105°C |
Pitch - Termination Interface | 15.00mm |
Orientation | Vertical |
Current - Maximum per Contact | 63.0A |
Lock to Mating Part | None |
Stackable | No |
Material - Resin | Nylon |
Panel Mount | Mounting Holes Between Circuit |
Number of Rows | 2 |
Pitch - Mating Interface | 15.00mm |
Material - Metal | Stainless Steel |
Voltage - Maximum | 600V |
Color - Resin | White |
Polarized to Mating Part | No |
Component Type | One Piece |
Series | 39100 |
Product Name | Eurostyle Two Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Blue, PK10, 1x6.5" (RLH-065-010-BU)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 1A, 250V AC, 35A at 250V AC, 5 PK (MDQ-1)
- TRAVEL SMART BY CONAIR Converter Kit 1875W Dual (TS1875X)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 80A, 2 Pole, 120/240V AC (7256)
- DISCO Ylw Nyln Crimp Terminal #8 Stud/Ring Typ 12-10 G Wire PK10 (12142PK)
- TELEMECANIQUE SENSORS Terminal And Contact Block (ZB2BE101)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Gry (NSYTRAL410GR)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 25PK (62685)
- SQUARE D Blown FuseIndicator, 600V, 3.40 in L (9080GLP6)
- DISCO Ylw Nyln Crimp Terminal .250Tab F/InsF/Spd 12-10G Wire PK10 (12162PK)
- DISCO Ylw Nyln CrimpTerminal #10Stud/Open Spd 12-10G Wire PK10 (12158PK)
- Molex Power Distribution Blocks & Terminal Blocks