Shop All Terminal Block Accessories
Molex
TERM STRIP 12MM LOW PROF 6 CIR WHT
Mfr # 39100-2306
Zoro # G000440292
product price: $2.85
/ea
Sold in multiples of 35 for $99.75
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Resin White
- Voltage - Maximum 300V
- Material - Resin Nylon
- PCB Retention Yes
- Pitch - Termination Interface 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39100-2306
- Zoro # G000440292
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18, 20, 8 |
Details
Color - Resin | White |
Voltage - Maximum | 300V |
Material - Resin | Nylon |
PCB Retention | Yes |
Pitch - Termination Interface | 12.00mm |
Panel Mount | Mounting Holes Between Circuit |
Polarized to Mating Part | No |
Material - Metal | Stainless Steel |
Circuits (maximum) | 6 |
Temperature Range - Operating | -40° to +105°C |
Entry Angle | Horizontal |
Orientation | Vertical |
Current - Maximum per Contact | 40.0A |
Pitch - Mating Interface | 12.00mm |
Number of Rows | 2 |
Circuits (Loaded) | 6 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- TELEMECANIQUE SENSORS Limit Switch Lever Arm, 3/4 In.Dia. (7DN)
- HONEYWELL Replacement Part, BW Icon, BW Icon+, 5V (CP-BAT)
- POWER FIRST Rocker Switch, SPST, 2 Connections (2VLR1)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- ZORO SELECT Jumpr, 200Series, Corrosion Resistant, PK10 (6YH71)
- ZORO SELECT Cover, Terminal Strip, 6 Pole (6YH95)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- GE TERMINAL BOARD TERMINAL AND CONTACT BLOCK (EB27A04S I83B4226)
- SQUARE D Clip In Marking Strip, Nylon, 10, Yellow (NSYTRAB610)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- Molex Terminal Block Accessories