Shop All Terminal Block Accessories
Molex
TERM STRIP 12MM LOW PROF 12 CIR WHT
Mfr # 39100-2312
Zoro # G000440315
product price: $5.75
/ea
Sold in multiples of 20 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Resin Nylon
- Color - Resin White
- Entry Angle Horizontal
- Circuits (Loaded) 12
- Pitch - Mating Interface 12.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39100-2312
- Zoro # G000440315
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18, 20, 8 |
Details
Material - Resin | Nylon |
Color - Resin | White |
Entry Angle | Horizontal |
Circuits (Loaded) | 12 |
Pitch - Mating Interface | 12.00mm |
Material - Metal | Stainless Steel |
Orientation | Vertical |
Panel Mount | Mounting Holes Between Circuit |
Number of Rows | 2 |
Voltage - Maximum | 300V |
Current - Maximum per Contact | 40.0A |
PCB Retention | Yes |
Polarized to Mating Part | No |
Pitch - Termination Interface | 12.00mm |
Circuits (maximum) | 12 |
Temperature Range - Operating | -40° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Pro Extension Cord, 10/3 AWG SJTW, 50, (FZ512930)
- LUTRON Occupancy Sensor, PIR, 900 sq ft, White (MS-OPS6M2-DV-WH)
- INTERMATIC Timer, Spring Wound, 12 Hr, SPDT, Silver (FF312H)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X3NPW6)
- SQUARE D Jumper, 2 Pole, 1.80 in L (9080GH72)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRAC24)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Wire- Pack Of 25 (DI-TB8-CONN-TTW-25B)
- SCHNEIDER ELECTRIC Partition Plate, Screw Terminal (NSYTRAP22)
- SCHNEIDER ELECTRIC Adaptor, Harmony XB4, for electrical block, mounted on 1.6mm printed circuit board (ZBZ010)
- ZORO SELECT Clear Terminal Cover, 2 Pole, For 6ZEG6 (10L535)
- SCHNEIDER ELECTRIC Jumper, 2 Pole (NSYTRAL62)
- Molex Power Distribution Blocks & Terminal Blocks