Shop All Terminal Blocks
Molex
Term Strip 10Mm Low Prof 4 Cir Wht
Mfr # 391002104
Zoro # G405918280
product price: $1.29
/ea
Sold in multiples of 70 for $90.30
$90.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrier Strip
- Application Wire-to-Wire
- Pitch - Termination Interface 10.00mm
- Stackable No
- Entry Angle Horizontal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 391002104
- Zoro # G405918280
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18 |
Details
Type | Barrier Strip |
Application | Wire-to-Wire |
Pitch - Termination Interface | 10.00mm |
Stackable | No |
Entry Angle | Horizontal |
PCB Retention | Yes |
Pitch - Mating Interface | 10.00mm |
Polarized to Mating Part | No |
Current - Maximum per Contact | 30.0A |
Material - Resin | Nylon |
Number of Rows | 2 |
Lock to Mating Part | None |
Circuits (Loaded) | 4 |
Orientation | Vertical |
Temperature Range - Operating | -40° to +105°C |
Material - Metal | Stainless Steel |
Color - Resin | White |
Panel Mount | Mounting Holes Between Circuit |
Voltage - Maximum | 300V |
Series | 39100 |
Component Type | One Piece |
Product Name | Eurostyle Two Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL25)
- ANCOR 8 AWG - 5/16" Nylon Ring Terminal - 100-Pack (222235)
- MIDWEST FASTENER UL Class Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 5 PK (67276)
- SQUARE D Load Center, QO, 1 Spaces, 30A, 120/240V, Fixed Main Lug, 1 Phase (QO1L30S)
- ZORO SELECT Terminal Strip, 15A, 10 Pole, 300VAC (6ZEG0)
- PHOENIX CONTACT Terminal And Contact Block, UK 5HESI 3004100 (UK 5-HESI 3004100)
- FERRAZ SHAWMUT Power Distribution Block 3Ph 1000V 380A Terminal And Contact Block (MPDB69083)
- SQUARE D Terminal Block, 30 Amp (9080GM6)
- GE Terminal Block, 100A, 3 Pole, 600V (CR2960SY139C3C)
- SQUARE D SCREW TERMINAL, 30 A (NSYTRV42AR)
- BLUE SEA SYSTEMS Blue Sea 2406 Terminal Block 20AMP - 6 Circuit (2406)
- Molex Power Distribution Blocks & Terminal Blocks