Shop All Terminal Block Accessories
Molex
TERM STRIP 10MM LOW PROF 12 CIR WHT
Mfr # 39100-2112
Zoro # G500440266
product price: $4.69
/ea
Sold in multiples of 20 for $93.80
$93.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 10.00mm
- Material - Metal Stainless Steel
- Polarized to Mating Part No
- Panel Mount Mounting Holes Between Circuit
- Circuits (maximum) 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 39100-2112
- Zoro # G500440266
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18 |
Details
Pitch - Mating Interface | 10.00mm |
Material - Metal | Stainless Steel |
Polarized to Mating Part | No |
Panel Mount | Mounting Holes Between Circuit |
Circuits (maximum) | 12 |
Pitch - Termination Interface | 10.00mm |
Color - Resin | White |
Orientation | Vertical |
Circuits (Loaded) | 12 |
Current - Maximum per Contact | 30.0A |
Material - Resin | Nylon |
Voltage - Maximum | 300V |
PCB Retention | Yes |
Number of Rows | 2 |
Temperature Range - Operating | -40° to +105°C |
Entry Angle | Horizontal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating (BP/GMA-10A)
- EATON Cutler-Hammer Blank Legend Plate, Square, Black (10250TS36)
- NOSHOK 300 Series Pressure Switch, SPDT, 15-230 psi, Deutsch Integral 2-Pin (300L-2-2-15/230-66)
- KABLE KONTROL Kable Kontrol® Polypropylene Flame Retardant Wire Loom Tubing - Split - 1" Inside Diameter - Black - 300' Length (FRPPWL1.00-BSP)
- EATON ZB6 TAGS VERTICALLY NUMBERED, MARKED WITH 1 (XBMZB6V/A1)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB540)
- DIODE LED Terminal Block Connector, 8Mm Screw Down, Tape-To-Tape - Pack Of 25 (DI-TB8-CONN-TTT-25B)
- EATON Zb6 Tags Vertically Numbered, Marked With 2 (XBMZB6V/A2)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL24)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- Molex Terminal Block Accessories