Shop All Terminal Blocks
Molex
Term Strip 10Mm High Prof 9 Cir Wht
Mfr # 391002009
Zoro # G905918308
product price: $3.95
/ea
Sold in multiples of 25 for $98.75
$98.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Barrier Strip
- Application Wire-to-Wire
- Circuits (Loaded) 9
- Pitch - Termination Interface 10.00mm
- PCB Retention Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 391002009
- Zoro # G905918308
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size AWG | 10, 12, 14, 16, 18 |
Details
Type | Barrier Strip |
Application | Wire-to-Wire |
Circuits (Loaded) | 9 |
Pitch - Termination Interface | 10.00mm |
PCB Retention | Yes |
Panel Mount | Mounting Holes Between Circuit |
Entry Angle | Horizontal |
Polarized to Mating Part | No |
Number of Rows | 2 |
Material - Resin | Nylon |
Temperature Range - Operating | -40° to +105°C |
Stackable | No |
Current - Maximum per Contact | 30.0A |
Color - Resin | White |
Orientation | Vertical |
Lock to Mating Part | None |
Pitch - Mating Interface | 10.00mm |
Voltage - Maximum | 600V |
Material - Metal | Stainless Steel |
Component Type | One Piece |
Series | 39100 |
Product Name | Eurostyle Two Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, flush, black, 22mm, spring return, marked DOWN ARROW (ZB4BA335)
- ABB Long-Barrel Splice, 2.00 in. L, Pink (54809)
- CANTEX Insulating Busing, 1/2 In., PVC (5134200)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 24In.D (RSCG040424GNK)
- SQUARE D Terminal block, 30 A (NSYTRP42)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- SQUARE D Linergy Terminal Block, 60 A, 22 AWG, 8 AWG (9080GRG6)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- AUTOMATION SYSTEMS INTERCONNECT Glass Fuse Terminal Block With 24V Indication, Holder For 5x20mm Glass Fuse, 10-PK (ASIUK5HESILED24)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- Molex Power Distribution Blocks & Terminal Blocks