Shop All Wire Terminals
Molex
TERM STRAIN RELIEF CRIMP 22-26 AWG TIN
Mfr # 40-08-0605
Zoro # G2091430
product price: $0.06
/ea
Sold in multiples of 20000 for $1,200.00
$1,200.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 26 to 22 AWG
- Connection Type Male, Crimp or Compression
- Max. Temp. 260 Degrees C
- Connection Material Brass
- Terminal Type Crimp Terminals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 40-08-0605
- Zoro # G2091430
- UPC # 800753578463
- Country of Origin United States
- Category Wire Terminals
Details
Wire Range | 26 to 22 AWG |
Connection Type | Male, Crimp or Compression |
Max. Temp. | 260 Degrees C |
Connection Material | Brass |
Terminal Type | Crimp Terminals |
Application | Signal, Wire-to-Board |
Insulation Dia | 1.52mm max. |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Throw Safety Switch, General Duty, 240V AC, 2PST, 100 A, NEMA 3R (QO2000NRB)
- HUBBELL 30A Twist-Lock Plug 4P 4W 277/480VAC L19-30P BK/WT (HBL2761)
- PANDUIT 12-10 AWG Nylon Ring Terminal #8 Stud PK50 (PN10-8R-L)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 10 PK (FDD1.25-250-10)
- DISCO Blue Vinyl 16-14 WireTerminal #6 Stud Size Spade Type PK100 (3523PK)
- POWER FIRST 22-16 AWG Vinyl Ring Terminal #4 Stud PK100 (24C920)
- QUICKCABLE 16-14 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Blue (160203-100)
- PANDUIT Bullet Disconnect, Female, PK25 (EBNF14-4FIB-Q)
- 3M 22-18 AWG Heat-Shrink Locking Fork Terminal #10 Stud PK25 (MH18-10FLX)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (PV10-56R-L)
- Molex Wire Connectors & Disconnects