Shop All Hazardous Location Plugs
Molex
TEN60 VERT POWER RECPT MODULE 1-CKT
Mfr # 46562-9001
Zoro # G4036134
product price: $2.99
/ea
Sold in multiples of 700 for $2,093.00
$2,093.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Resin Black
- UL E29179
- (p)ower-(s)ignal Configuration 1p - 0s
- Flammability 94V-0
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 46562-9001
- Zoro # G4036134
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Details
Color - Resin | Black |
UL | E29179 |
(p)ower-(s)ignal Configuration | 1p - 0s |
Flammability | 94V-0 |
Number of Rows | 1 |
PCB Thickness - Recommended | 1.58mm |
Orientation | Vertical |
Voltage - Maximum | 600V AC / 250V DC |
CSA | LR19980 |
Current - Maximum per Contact | 2.5A, 55.0A |
Durability (mating cycles max) | 200 |
Termination Interface: Style | Through Hole - Compliant Pin |
Circuits (Loaded) | 1 |
Polarized to Mating Part | Yes |
Plating min - Mating | 0.127µm |
Plating min - Termination | 2.540µm |
Polarized to PCB | Yes |
Material - Plating Termination | Tin |
Material - Plating Mating | Gold |
Temperature Range - Operating | -40° to +105°C |
Circuits (maximum) | 1 |
Material - Resin | High Temperature Thermoplastic |
Material - Metal | Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module With Bulb 22 mm, White (ZBVJ1)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR3G)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115 °C, 12/24V AC, 120/240V AC (T181050)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices