Shop All PCB Connectors
Molex
Telecom And Datacom Connector, 40 Contact(S), Female, Right Angle, Press Fit Terminal, Receptacle
Mfr # 760445003
Zoro # G605951216
Sold in multiples of 3 for $83.37
$83.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Number of Contacts 40
- Color Black, Clear
- Max. Voltage 120V AC/DC
- Application Module-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 760445003
- Zoro # G605951216
- Country of Origin China
- Category PCB Connectors
Dimensions
PC Tail Length | 2.07mm |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Channel Spring Nut, 1/2 In, Silver, PK25 (V200 1/2S2)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 2 Pole, 120/240V AC (UBITBA215)
- BURNDY Ground Connector, 4AWG, 2In (GL2626)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 36.00x30.00x12.00, Gray, (A36H30DLP3PT)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- Molex PCB Connectors