Shop All PCB Connectors
Molex
Telecom And Datacom Connector, 40 Contact(S), Female, Right Angle, Press Fit Terminal, Locking,
Mfr # 760445001
Zoro # G005951229
product price: $20.99
/ea
Sold in multiples of 4 for $83.96
$83.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Number of Contacts 40
- Color Black, Clear
- Max. Voltage 120V AC/DC
- Application Module-to-Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 760445001
- Zoro # G005951229
- Country of Origin China
- Category PCB Connectors
Dimensions
PC Tail Length | 2.07mm |
Description
Telecom And Datacom Connector, 40 Contact(S), Female, Right Angle, Press Fit Terminal, Locking, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK200 (M6-38RK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (FRS-R-1-1/4)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- VICTRON ENERGY MEGA-fuse 100A/32V (package of 5 pcs) (CIP136100010)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- Molex Wire Connectors & Disconnects