Shop All Voice & Data Jacks
Molex
Telecom And Datacom Connector, 32 Contact(S), Female, Right Angle, Solder Terminal, Locking, Jack
Mfr # 445600014
Zoro # G605930358
product price: $20.59
/ea
Sold in multiples of 5 for $102.95
$102.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 44560
- Magnetic No
- PCB Thickness - Recommended 1.60mm
- UL E107635
- Component Type PCB Jack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 445600014
- Zoro # G605930358
- Country of Origin United States
- Category Voice & Data Jacks
Dimensions
Jack Height | 11.23mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J30)
- HUBBELL 2 Wire Straight Blade Plug 125VAC 15A (HBL5866VY)
- IDEAL Grounding Tail, #10 Fork, Green, Pk50 (30-3385)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- SWE-TECH 3C Cat6 Keystone Jack, Yellow, Toolless, RJ45 Female (FWT327-120YL)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- SWE-TECH 3C Cat6 Keystone Jack, White, Toolless, RJ45 Female (FWT327-120WH)
- ALLEN TEL Surface Mount Duplex IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT104A8-52)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Red (5375)
- BLACK BOX Category 5E Ez Plugs Unshielded - 100 Pack (C5EEZUP-100PAK)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- Molex Voice & Data Jacks