Shop All PCB Connectors
Molex
Telecom And Datacom Connector, 25 Contact(S), Female, Right Angle, Surface Mount Terminal,
Mfr # 783950001
Zoro # G105951112
Sold in multiples of 9 for $131.31
$131.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Female
- Number of Contacts 25
- Color Black
- Max. Voltage 30V
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 783950001
- Zoro # G105951112
- Country of Origin Singapore
- Category PCB Connectors
Details
Connector Type | Female |
Number of Contacts | 25 |
Color | Black |
Max. Voltage | 30V |
Standards | CSA Certified; UL E29179 |
Terminal Type | Surface Mount |
Material | High Temperature Thermoplastic |
Max. Temp. | 260°C |
Features | Surface Mount Compatible |
Hole Center to Center | 0.8 mm; 1.27 mm |
Terminal Finish | Tin Plated |
Current Rating | 1.5 A |
Contact Plating Thickness | 0.762 µm |
Number of Rows | 2 |
Contact Finish | Gold Plated |
Flammability Rating | UL 94V-0 |
Description
Telecom And Datacom Connector, 25 Contact(S), Female, Right Angle, Surface Mount Terminal, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 15A Power Inlet Receptacle 2P 3W 250V L6-15P Gy (4586-CWP)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- MARINCO 6360CRN 50A 125V Female Locking Connector (6360CRN)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BN (87-7501)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- AAEON HALF SIZE CPU CARD PCB CIRCUIT BOARD (SBC-557-A10)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- ALLEN BRADLEY Contact Cartridge Other Electrical Component (700-CRT6)
- Molex Wire Connectors & Disconnects