Shop All Wire Terminals
Molex
Tab Adapter (2M/1F) Plated Mmfa-1 Spm
Mfr # 190430020
Zoro # G005899446
product price: $0.21
/ea
Sold in multiples of 4000 for $840.00
$840.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Connection Material Brass
- Connection Type Dual
- Seam Closed
- Type Quick Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190430020
- Zoro # G005899446
- Country of Origin United States
- Category Wire Terminals
Dimensions
Tab Width | 6.35mm |
Details
Insulation Type | Non-Insulated |
Connection Material | Brass |
Connection Type | Dual |
Seam | Closed |
Type | Quick Disconnect |
Polarized to Mating Part | No |
Material - Plating Mating | Tin |
Glow-Wire Capable | No |
Orientation | Straight |
Tab Thickness | 0.81mm |
Insulation | None |
Series | 19043 |
Lock to Mating Part | None |
Product Name | Adapter |
Material - Plating Termination | Tin |
Insulated | No |
Plating min - Mating | 4.064µm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- HONEYWELL Limit Switch Head, Rotary, Side, 13to 185 (GLZ1AA)
- SCHNEIDER ELECTRIC Control station, Harmony XALD, XALK, plastic, yellow, 1 red mushroom head push button 40mm, emergency stop turn to release, 1NO + 1 NC, unmarked (XALK178E)
- HUBBELL 20A Watertight Locking Connector 4P 5W 120/208VAC L21-20R (HBL27W81BK)
- PANDUIT 16-14 AWG Nylon Ring Terminal 5/16" Stud PK100 (PN14-56R-C)
- GROTE 4 AWG PVC Ring Terminal 1/2" Stud PK (84-2913)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- GARDNER BENDER Term Ring Crimp 12-10Awg Yel (21-109)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal #4 Stud PK100 (A18-4)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 1/2" Stud PK50 (24C964)
- Molex Wire Terminals