Shop All Wire Terminals
Molex
Tab Adapter (2M/1F) (Mmfa) Spm
Mfr # 190430001
Zoro # G105899865
Sold in multiples of 450 for $99.00
$99.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Type Non-Insulated
- Connection Material Brass
- Connection Type Dual
- Tab Thickness 0.81mm
- Insulated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 190430001
- Zoro # G105899865
- Country of Origin United States
- Category Wire Terminals
Dimensions
Tab Width | 6.35mm |
Details
Insulation Type | Non-Insulated |
Connection Material | Brass |
Connection Type | Dual |
Tab Thickness | 0.81mm |
Insulated | No |
Material - Plating Mating | Unplated |
Insulation | None |
Type | Quick Disconnect |
Orientation | Straight |
Product Name | Adapter |
Lock to Mating Part | None |
Series | 19043 |
Glow-Wire Capable | No |
Material - Plating Termination | Unplated |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2-1/2A, 250V AC, Nonindicating (TR2-1/2R)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 5.60A, 600V AC, Non-Indicating (LPS-RK-5-6/10SP)
- CALBRITE Two Hole Conduit Strap, Stainless Steel (S610002S00)
- SQUARE D Handle (9422A2)
- 3M 12-10 AWG Heat-Shrink Ring Terminal #8 Stud PK250 (MH10-8RK)
- QUICKCABLE 22-18 AWG PVC Flanged Spade Terminal #8 Stud PK100, Max. Voltage: 600V (160135-2100)
- STA-KON 18-14 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RB14-8FL)
- QUICKCABLE 12-10 AWG PVC Ring Terminal 1/2" Stud PK100 (160408-100)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (10RC-10FL)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK100 (24C943)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK1000 (MVU14-10FLK)
- Molex Wire Terminals