Shop All Connector Parts
Molex
Surface mounting housing
Mfr # 936012939
Zoro # G800442700
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Housing Die-cast Aluminum
- Housing Color Grey RAL 7037
- Voltage - Maximum 500V
- UL E249674
- Material - Lever Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 936012939
- Zoro # G800442700
- Country of Origin China
- Category Connector Parts
Dimensions
Thread Size | M40 |
Component Size | 16B «77X27» |
Details
Material - Housing | Die-cast Aluminum |
Housing Color | Grey RAL 7037 |
Voltage - Maximum | 500V |
UL | E249674 |
Material - Lever | Galvanized Steel |
Mounting Style | Surface Mount |
Material - Gasket | NBR |
CSA | 256883 |
Lock to Mating Part | Yes |
Thread Type | (M) Metric |
Number of Levers | 1 |
Housing Coating | Polyester Powder |
Component Type | Single Lever SMT Housing |
Series | 93601 |
Type | STD |
Product Name | GWconnect |
Standard | ANSI/UL 50, ANSI/UL 50 E, CSA C22.2 No.94-1-2, EN 61984 |
IP Rating | IP66 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1" Trade (242-SR)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 3/4" Diameter - 100 pcs - Natural White (CCUC5-075-C-NATURAL)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- CAROL Hookup Wire, CSA TEW, UL 1015, 14 AWG, 100 ft, White, Color-Coded PVC Insulation (C2105A.12.02)
- AMPHENOL AT #16 14AWG SKT NI LOOSE (AT62-209-16141)
- ITT CANNON CAB CON 16S PIN 22/20 F80 A176 (3308744006)
- AMPHENOL BNC PLUG RG174316 CRIMP (031315RFX)
- PACER GROUP Pacer DT Deutsch Pin f/14-18 AWG Receptacle - Size 16 Contact 25 Pack (T14DT-P-25)
- IDEAL Stm Std 8, 10, 16, 18Ga (45-099)
- AMPHENOL AT #16 16-20AWG PIN NI LOOSE (AT60-202-16141)
- ITT CANNON APD PLUG SKT 4 GREY (1215830001)
- Molex Connector Parts