Shop All Hazardous Location Plugs
Molex
SUPER-SAFEWAY PLUG NEMA L5-15 15A/125V
Mfr # 1301410047
Zoro # G2743943
product price: $17.15
/ea
Sold in multiples of 4 for $68.60
$68.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-15
- Voltage - Maximum 125V
- Current - Maximum per Contact 15.0A
- Locking Blade Yes
- Series 130141
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301410047
- Zoro # G2743943
- UPC # 786788704025
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
NEMA Configuration | NEMA L5-15 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 15.0A |
Locking Blade | Yes |
Series | 130141 |
CSA | LR6837 |
Poles | 2-pole/3-wire |
Product Name | Super-Safeway |
UL | E10176 |
Gender | Male |
Type | Plug |
Flip Lid | No |
Lighted Connector | No |
Flange | No |
GFCI | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- CALBRITE Conduit Clamp, 316 SS, 3-1/2 In (S63500SC00)
- WIEGMANN Wireway, Connector, 6x6 Sq In, Steel, Gray (C0606)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices