Shop All Hazardous Location Plugs
Molex
SUPER-SAFEWAY PLUG NEMA 6-50 50A/250VFLI
Mfr # 1301420051
Zoro # G2744512
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 50.0A
- Gender Male
- Poles 2-pole/3-wire
- Voltage - Maximum 250V
- NEMA Configuration NEMA 6-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301420051
- Zoro # G2744512
- UPC # 786788086640
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 50.0A |
Gender | Male |
Poles | 2-pole/3-wire |
Voltage - Maximum | 250V |
NEMA Configuration | NEMA 6-50 |
Type | Plug |
Flange | No |
GFCI | No |
Locking Blade | No |
Product Name | Super-Safeway |
Series | 130142 |
Lighted Connector | No |
Flip Lid | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 1A, 1 Pole, 240/415V AC, Z Curve (M9F44101)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Power On (ZBY2326)
- CONNTEK Conntek 30129 15 to 15/20-Amp Straight Blade Adapter with NEMA 5-15P to 5-15/20R, Black (30129)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Hazardous Location Plugs