Shop All Hazardous Location Plugs
Molex
SUPER-SAFEWAY CONN NEMA 5-15 15A/125V
Mfr # 1301410031
Zoro # G2076791
product price: $45.59
/ea
Sold in multiples of 3 for $136.77
$136.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA 5-15
- Type Connector
- Receptacle Type Single
- CSA LR6837
- Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301410031
- Zoro # G2076791
- UPC # 786788703028
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
NEMA Configuration | NEMA 5-15 |
Type | Connector |
Receptacle Type | Single |
CSA | LR6837 |
Gender | Male |
Current - Maximum per Contact | 50.0A |
Poles | 2-pole/3-wire |
Series | 130141 |
Voltage - Maximum | 125V |
UL | E10176 |
Product Name | Super-Safeway |
Locking Blade | No |
Flange | No |
GFCI | No |
Lighted Connector | No |
Flip Lid | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 4A, 250V AC, 40A at 250V AC, 5 PK (GDC-4A)
- MERSEN Midget Fuse, 25A, 500V AC, 50kA (X212540)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Hazardous Location Plugs