Shop All Hazardous Location Plugs
Molex
Super-Sabre Vert Hdr Assy 3ckt FgrPrf
Mfr # 172042-0302
Zoro # G2752510
product price: $3.89
/ea
Sold in multiples of 30 for $116.70
$116.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glow-Wire Capable Yes
- Plating min - Mating 0.025µm
- Material - Plating Termination Matte Tin, Nickel
- Color - Resin Black
- Material - Resin High Temperature Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172042-0302
- Zoro # G2752510
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.81mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- HONEYWELL Honeywell Temperature Controller T675A1508 Remote Bulb, 0 to 100°F, Commercial, Heat & Cool (T675A1508)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, f (A18184SUG)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs