Shop All Hazardous Location Plugs
Molex
Super-Sabre Vert Hdr Assy 3ckt FgrPrf
Mfr # 172042-0301
Zoro # G2756403
product price: $2.49
/ea
Sold in multiples of 50 for $124.50
$124.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Resin High Temperature Thermoplastic
- Plating min - Termination 0.025µm
- Circuits (maximum) 3
- Termination Interface: Style Through Hole
- Surface Mount Compatible (SMC) Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172042-0301
- Zoro # G2756403
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.81mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Molded Case Circuit Breaker, THQL Series 15A, 2 Pole, 120/240V AC (THQL2115HID)
- QUICKCABLE Male Disconnect, 22-1ga., .25", PK25 (164160-025)
- EATON B-LINE Support Clip, F/Str Lip Troffer Fixture (BA15)
- KILLARK Electrical Box, 50 cu in, FDC Box, 2 Gang, Malleable Iron, Square (2FDC-2M)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Hazardous Location Plugs