Shop All Pin & Sleeve Receptacles
Molex
Super-Sabre Rcpt Hsg V-0 6ckt
Mfr # 172672-2006
Zoro # G7768318
product price: $1.35
/ea
Sold in multiples of 100 for $135.00
$135.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 34 A
- Color - Plugs and Receptacles Black
- Standards CSA LR19980, UL E29179
- Features Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172672-2006
- Zoro # G7768318
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 34 A |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +125°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SDG1V02H30S)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC (TL-30PK4)
- VICTRON ENERGY MPPT WireBox-M 100-30/50 & 150/35 (SCC950200000)
- MERSEN Open Fuse Block, R UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60657R)
- MELTRIC 63-14076 RECEPTACLE (63-14076)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- MELTRIC 63-18075-A155 INLET WITH NO LOCKOUT HOLE (63-18075-A155)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- MELTRIC 63-68043-A155 INLET WITH NO LOCKOUT HOLE (63-68043-A155)
- Molex Pin & Sleeve Devices