Shop All Pin & Sleeve Receptacles
Molex
Super-Sabre Rcpt Hsg V-0 4ckt
Mfr # 172672-2004
Zoro # G7767021
product price: $0.89
/ea
Sold in multiples of 150 for $133.50
$133.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 34 A
- Color - Plugs and Receptacles Black
- Standards CSA LR19980, UL E29179
- Features Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172672-2004
- Zoro # G7767021
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 34 A |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-20R, Ivory (21254HI)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-30-BIN)
- SQUARE D Bolt-on Hubs, Heavy Duty/Double Throw (B075)
- CRYDOM Solid State Relay, 4 to 32VDC, 30A (CKM0630)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- MELTRIC 39-34961 RECEPTACLE (39-34961)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- CROUSE HINDS ARKTITE 4P 3W 30A AMP 600V-AC RECEPTACLE (AR342)
- Molex Pin & Sleeve Receptacles