Shop All Pin & Sleeve Receptacles
Molex
Super-Sabre Rcpt Hsg V-0 2ckt
Mfr # 172672-2002
Zoro # G7766924
product price: $0.74
/ea
Sold in multiples of 200 for $148.00
$148.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 34 A
- Color - Plugs and Receptacles Black
- Standards CSA LR19980, UL E29179
- Features Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172672-2002
- Zoro # G7766924
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 34 A |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Keying to Mating Part, Lock to Mating Part, Polarized to Mating Part |
Operating Temp. Range | -40° to +125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tightening Tool, HMI Magelis SCU (ZB5AZ905)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT261CL-GREEN)
- GAMPAK STRAP 1 HOLE EMT 1 1/4"" (49923)
- GO POWER! GP-ICR-50, IC SERIES REMOTE (77742)
- MELTRIC 63-98167 INLET (63-98167)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- MELTRIC 31-94173-K07 RECEPTACLE (31-94173-K07)
- Molex Pin & Sleeve Devices