Shop All Pin & Sleeve Plugs
Molex
Super-Sabre Plug Hsg V-0 3Ckt
Mfr # 172673-2003
Zoro # G2756598
product price: $1.29
/ea
Sold in multiples of 150 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 34.0A
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172673-2003
- Zoro # G2756598
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 34.0A |
Color - Plugs and Receptacles | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BINDICATOR RF-SERIES REMOTE PROBE ASSEMBLY RADAR LEVEL SENSORS AND TRANSMITTER (RF10PD3G1)
- LEVITON Circuit Interruptor, 20A, 125V AC, 2, 3 Poles (RGF20-NS)
- VINYLGUARD Shrink Tubing, 0.75in ID, Black, 25ft (30-VG-0750B-G2)
- TRUMETER 3602 99999.11 FT 2:3 TC (3602-117TC)
- SICK CABLE, YF8U14050UA3XLEAX (2094792)
- SICK CABLE, YF8U14020VA3XLEAX (2095888)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 20A, 480V (HBL520P7W)
- ZORO SELECT Pin/Sleeve Receptacle, 4 Wires, 3 Poles (BRY460R7W)
- Molex Pin & Sleeve Devices