Shop All Pin & Sleeve Plugs
Molex
Super-Sabre Plug Hsg V-0 2Ckt
Mfr # 172673-2002
Zoro # G2756458
product price: $0.97
/ea
Sold in multiples of 150 for $145.50
$145.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 34.0A
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 172673-2002
- Zoro # G2756458
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Amps - Plugs and Receptacles | 34.0A |
Color - Plugs and Receptacles | Black |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W09)
- STEEL CITY Electrical Box, 38 cu in, Wall Box, 2 Gang, Steel, Rectangular (MB238ADJ)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 100' Length - Gray (HS365-S100-GRAY)
- TRIPP LITE UPS System, 1kVA, 8 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (OMNIVS1000)
- SICK CABLE, YF2A15050UB5XLEAX (2095618)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 600VAC (HBL5100PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 30A, 208V (HBL530P9W)
- SICK CONNECTOR, DOS1205GX, M12 5 PIN (6047950)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 480V (HBL330P7W)
- HUBBELL Pin & Slve Plug, 200A, 4P, 4W, 600VAC/250VDC (VP204513-S39)
- Molex Pin & Sleeve Plugs