Shop All Wire Connectors
Molex
STRNGLT W/14-3 CD LCK PLG
Mfr # 1301060097
Zoro # G7767992
product price: $2,215.99
/ea
Free Shipping & Returns
$2,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130106
- Max. Voltage 120V AC
- Height 4 in
- Application Industrial
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1301060097
- Zoro # G7767992
- UPC # 786788041328
- Country of Origin Unknown
- Category Wire Connectors
Dimensions
Height | 4 in |
Length | 100 ft |
Depth | 1.83 in |
Cord Length - Primary | 3.04m (10.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Universal Grounding Bar Standoff (UGB-B-SO)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 8 in D, NEMA 1, Hinged (N1C242408)
- WIEGMANN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Back Panel (NP3624)
- RACO Electrical Box Cover, Square, 897KH (897KH)
- HOMEVISION TECHNOLOGY Twist on F Connector to BNC Female --Bag, 50PK (DGA6065C)
- IDEAL Push-in Wire Connector, 0.91"L, PK150 (30-087J)
- GARDNER BENDER Pushgard 8 Port Push Connector (19-PC8)
- ABB OHYS2RJ, SEL HDL RED/YEL DR MNT W/SCREW (OHYS2RJ)
- SIMPSON STRONG-TIE Wedge Tie Wt8 (WT8)
- GARDNER BENDER Wire Connector, Large, Tan, PK400 (16-1H1L)
- ALLSTAR 0.31 in. Hole 2-Gauge Ring Terminals (ALL76116)
- Molex Wire Connectors