Shop All Coaxial Cables
Molex
Straight Plug-To-Bnc Straight Plug 20M Length
Mfr # 897629296
Zoro # G405924854
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impedance 75Ω
- Material - Metal Brass
- Assembly Configuration Dual Ended Connectors
- Series 89762
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 897629296
- Zoro # G405924854
- UPC # 191128135832
- Country of Origin Taiwan, Province of China
- Category Coaxial Cables
Dimensions
Cable Length | 2.0m |
Details
Impedance | 75Ω |
Material - Metal | Brass |
Assembly Configuration | Dual Ended Connectors |
Series | 89762 |
Material - Plating Mating | Gold |
Gender | Plug/Plug |
Wire/Cable Type | Belden 4794R |
Connector to Connector | BNC Plug-to-BNC Plug |
Product Name | BNC, RF |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit breaker accessory, PowerPacT H/J, interlock, mechanical, for toggle handle (S29354)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, Button, Yellow (9001KYK116)
- COPE Splice Plate, Standard, PR (48-02RC)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BH06)
- ANCOR RG-213 White Tinned Coaxial Cable - 100' (151710)
- TRIPP LITE Coax Cable, VGA, HD15, Low Profile, RGB, 3ft (P502-003-SM)
- C2G 25Ft Velocityandtrade; Mini-Coax F-Type Cable (27229)
- DOLPHIN COMPONENTS Cable Coupler, F-Type/Male, RG6 Coax, PK10 (DC-CF6PLENQ)
- IDEAL RG6 BNC COMPR CONN, PK35 (89-5048)
- CMPLE CMPLE 1147-N Cable Striper for Coaxial Cable RG59; RG6 (1147-N)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- Molex Coaxial Cables