Shop All Wire Terminals
Molex
Star Ring Insulkrimp (Srb-229-06X)
Mfr # 190750013
Zoro # G005899781
product price: $0.19
/ea
Sold in multiples of 4000 for $760.00
$760.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 6 (M3.5)
- Wire Insulation Diameter 4.45mm
- Material - Plating Mating Tin
- Barrel Type Closed
- Color - Resin Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190750013
- Zoro # G005899781
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 6 (M3.5) |
Wire Insulation Diameter | 4.45mm |
Wire Size (AWG) | 14, 16 |
Details
Material - Plating Mating | Tin |
Barrel Type | Closed |
Color - Resin | Natural |
Product Name | InsulKrimp |
CSA | LR18689 |
UL | E32244 |
Series | 19075 |
Termination Interface Style | Crimp or Compression |
Type | Ring |
Insulation | PVC |
Flammability | 94V-0 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Load Center, CH, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (CH2L70RP)
- SCHNEIDER ELECTRIC Overload Relay, 3.80 to 5.50A, Class 10, 3P (LR2K0312)
- WORLDWIDE SOURCING RECEPTACLE 30AMPTT-30R SINGLE (CHU4S)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 2-Port (ATBKF-VT-2)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG14-10FBX)
- QUICKCABLE 12-10 AWG PVC Ring Terminal #8 Stud PK100, Insulation Color: Yellow (160403-2100)
- 3M 22-18 AWG Heat-Shrink Ring Terminal #8 Stud PK25 (MH18-8R/LX)
- 3M 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV14-10Q)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37416)
- STA-KON 12-10 AWG Vinyl Locking Fork Terminal #6 Stud PK50 (10RC-6FL)
- Molex Wire Terminals