Shop All Wire Terminals
Molex
Star Ring Avikrimp (Srb-829-10)
Mfr # 190770019
Zoro # G105899711
product price: $0.30
/ea
Sold in multiples of 1000 for $300.00
$300.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stud Size 10 (M5)
- CSA LR18689
- Insulation Nylon (PA)
- Type Ring
- Material - Plating Mating Tin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 190770019
- Zoro # G105899711
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 10 (M5) |
Wire Insulation Diameter | 4.29mm max. |
Wire Size (AWG) | 14, 16 |
Details
CSA | LR18689 |
Insulation | Nylon (PA) |
Type | Ring |
Material - Plating Mating | Tin |
Termination Interface Style | Crimp or Compression |
Series | 19077 |
Barrel Type | Closed |
Flammability | 94V-2 |
Product Name | Avikrimp |
Plating min - Mating | 2.540µm |
UL | E32244 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 0.60A, 300V AC, 10kA at 300V AC (GMF-6/10)
- MERSEN Fuse, ATQ Series, Time Delay, 15A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ15)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Insulated Die Cast Liquid Tight Connector, 10PK (LT9050I)
- ANCOR 22-18 AWG - #8 Nylon Ring Terminal - 100-Pack (220202)
- ILSCO KUP-L-Tap Insulation Piercing Copper Con (IPC-500-12-EC)
- GARDNER BENDER Insul Spade Termin., 22-18 8-10 Stud, PK20 (20-112)
- 3M 22-18 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU18-8FFBK)
- 3M 12-10 AWG Nylon Block Fork Terminal #10 Stud PK50 (MNG10-10FBX)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (73064)
- 3M 8 AWG Non-Insulated Ring Terminal 1/4" Stud PK200 (M8-14R/SK)
- Molex Wire Terminals