Shop All Headers & Wire Housings
Molex
Src Power 12+18Abcefg Male Bld Hsg Assy
Mfr # 937921218
Zoro # G805979386
product price: $31.85
/ea
Sold in multiples of 4 for $127.40
$127.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 8
- Material Nylon
- Color Black
- Hole Center to Center 0.3 mm
- Application Power, Signal, Wire-to-Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 937921218
- Zoro # G805979386
- UPC # 889056621687
- Country of Origin Ireland
- Category Headers & Wire Housings
Details
Item | Sealed Rectangular Connector |
Number of Rows | 8 |
Material | Nylon |
Color | Black |
Hole Center to Center | 0.3 mm |
Application | Power, Signal, Wire-to-Wire |
Connector Type | Plug |
Series | 93792 |
Sub-Category | Crimp Housings |
Number of Contacts | 30 |
Max. Temp. | 125°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELINE Miniature Circuit Breaker, 60A, 2 Pole, 120/240V AC (HOM260CP)
- SQUARE D Thermal Unit, 34.9 to 37.3A (CC54.5)
- REMINGTON INDUSTRIES Quick Connect Terminals, Male, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brass, Red, 100 PK (MDD1.25-250-100)
- SQUARE D Load Center, QO, 12 Spaces, 125A, 120/240V, Main Lug, 3 Phase (QO312L125GRB)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- Molex Headers & Wire Housings