Shop All Hazardous Location Plugs
Molex
SR300-UU DOUBLE U EYE
Mfr # 1300940383
Zoro # G2079180
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- CSA LR32159
- Mesh Length 0.66m (26.00")
- Body Style Straight
- Bale Length 0.203m (8.00")
- Cable Diameter 76.20-88.65mm (3.000-3.490")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300940383
- Zoro # G2079180
- UPC # 786788352790
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Mesh Length | 0.66m (26.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 2394.97kg (5280 lbs) |
Series | 130094 |
Eye Type | Double |
Product Name | Standard Duty |
Type | Support Grip |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Receptacle, Black, 125VAC, 2 HP, 30A (70530FR)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- WOODS Power Strip 6Out Wht (41366)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (20497401)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs