Shop All Locking Receptacles
Molex
SR250-LB ROD LOCKING BALE
Mfr # 1300941042
Zoro # G2084318
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Diameter 63.50-75.95mm (2.500-2.990")
- Product Name Standard Duty
- Approximate Break Strength 1524.07kg (3360 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- Series 130094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1300941042
- Zoro # G2084318
- UPC # 781725064569
- Country of Origin Mexico
- Category Locking Receptacles
Dimensions
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Bale Length | 0.457m (18.00") |
Mesh Length | 0.559m (22.00") |
Details
Product Name | Standard Duty |
Approximate Break Strength | 1524.07kg (3360 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
CSA | LR32159 |
Type | Support Grip |
Body Style | Straight |
Eye Type | Locking Bale |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Offset Device Ring, Ring Accessory, 1 Gang, Galvanized Steel, Square Box (52C12-1)
- ACME ELECTRIC Low Voltage Distribution Transformer, 10 kVA, NEMA 3R, 115°C, 120/240V AC, 240/480V AC (T2535163S)
- SIEMENS Push Button, 22mm, Red, Plastic Bezel (3SU1100-0AB20-1FA0)
- BAYCO Bayco® SL-801 Triple Tap Extension Cord, Retractable Reel, 30'L Cord, 14/3 GA, BLK (SL-801)
- HUBBELL Locking Receptacle (HBL2415ST)
- LEGRAND Flanged Locking Inlet, Non-Shrouded (CR6375)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 250VAC L15-20R GY (HBL2420SR)
- HUBBELL 30A Twist-Lock Receptacle 4P 5W 277/480VAC L22-30R BK (HBL2820)
- SUPERIOR ELECTRIC Twist Lock Wall Mount Electrical Receptacle, 3P 15A 277V - NEMA L7-15R (YGP022F)
- HUBBELL 20A Twist-Lock Receptacle 3P 4W 125/250VAC L14-20R GY (HBL2410SR)
- ERICSON Single Flip Lid Male Inlet, w/Fs Coverpl (2705-L20)
- Molex Locking Devices