Shop All Terminal Blocks
Molex
Sr Bts Pc 12 Asy C
Mfr # 387206312
Zoro # G805918149
product price: $8.45
/ea
Sold in multiples of 50 for $422.50
$422.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Termination Interface 9.53mm
- Shrouded Dual-Barrier
- Entry Angle Horizontal
- Wire Size mm² 0.50-1.50
- PC Tail Length 4.80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 387206312
- Zoro # G805918149
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Wire Size mm² | 0.50-1.50 |
PC Tail Length | 4.80mm |
Wire Size AWG | 14, 16, 18, 20, 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 14" Long Screw Mount Cable Ties - 120 Lb Tensile Strength - 100 Pack - Natural (MHT14-120-Natural)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- SQUARE D Control Transformer, 100 VA, Not Rated, 55°C, 120V AC, 240/480V AC (9070T100D1SF41)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-5B)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- JUMPKING Jumpking SETG3-14JP4 14 ft. G3 Set for 4 Poles (SETG3-14JP4)
- ZORO SELECT Terminal Strip, 15A, 18 Pole, 300VAC (6ZEG4)
- ZORO SELECT Terminal Strip, 20A, 14 Pole, 300VAC (6ZEH6)
- SCHNEIDER ELECTRIC Terminal block, Modicon X80, 28-pin removable spring, 1 x 0.34..1mm2 (BMXFTB2820)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- Molex Terminal Blocks