Shop All Communication Cables
Molex
Squba 3.6 Male-To-Squba 3.6 Male Off-The-Shelf (Ots) Cable Assembly
Mfr # 2166221033
Zoro # G805959579
product price: $10.99
/ea
Sold in multiples of 10 for $109.90
$109.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 600.00mm
- Gender Male-Male
- Circuits (Loaded) 3
- Material - Plating Mating Matte Tin
- Plating min - Termination 2.540µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2166221033
- Zoro # G805959579
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 600.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size AWG | 16 |
Details
Gender | Male-Male |
Circuits (Loaded) | 3 |
Material - Plating Mating | Matte Tin |
Plating min - Termination | 2.540µm |
Wire/Cable Type | UL 11028 |
Plating min - Mating | 2.540µm |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Pitch - Mating Interface | 3.60mm |
Material - Resin | Nylon |
Voltage - Maximum | 600V |
Lock to Mating Part | Yes |
Termination Interface: Style | Crimp or Compression |
Color - Resin | Black |
Current - Maximum per Contact | 14.0A |
Material - Plating Termination | Matte Tin |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- BURNDY Power Distribution Block, 4 AWG to 500MCM (BDBLCS6R1)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFWT2-W)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: No (XTCE012B10TD)
- ERICSON 20A Locking Connector 3P 4W 480VAC L16-20R YL (2424-CW6P-AM)
- CAROL Comm Cable, Shielded, Plenum, 18/2, 500 Ft. (E2202S.18.86)
- CAROL Comm Cable, Shielded, 22/4, 1000 Ft. (C0762A.41.10)
- CAROL Cable, Speaker, 500 Ft, Clear (C1357.18.90)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- ERICSON Connector Nema L15-30, Perma-Tite Extrem (2622-CW6P)
- Molex Communication Cables