Shop All Communication Cables
Molex
Squba 3.6 Male-To-Squba 3.6 Male Off-The-Shelf (Ots) Cable Assembly
Mfr # 2166221031
Zoro # G405959399
product price: $10.25
/ea
Sold in multiples of 15 for $153.75
$153.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discrete Wire Assembly, Sealed Assembly
- Series 216622
- Cable Length 150.00mm
- Application Power, Signal, Wire-to-Wire
- Termination Interface: Style Crimp or Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2166221031
- Zoro # G405959399
- Country of Origin China
- Category Communication Cables
Dimensions
Cable Length | 150.00mm |
Wire Size AWG | 16 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 49047 EMT Set Screw Connector 90 deg 0.5 in. (3067147)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 25 ft, Gray (6203G22-00)
- SQUARE D QOU Circuit Breaker Mechanical Interlock (QOU2DTILA)
- PANDUIT Solid Wall Wiring Duct, 4"x3", 6ft (FS4X3LG6NM)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 20 ft (25-3-PP-20-GY)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3112.41.86)
- CAROL Comm Cable, Unshielded, 20/5,1000 Ft. (C6355A.41.10)
- WERNER L201035 35 ft 5/8" Poly-dac Vertical Lif (L201035)
- CAROL Tray Cable, Shielded, 16/2, 500 Ft. (C0456A.38.10)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Shielded, 18/2, 1000 Ft. (C2534A.41.10)
- Molex Communication Cables