Shop All Wire Terminals
Molex
Squba 3.6 male terminal 16 AWG
Mfr # 207776-0001
Zoro # G2080124
product price: $0.07
/ea
Sold in multiples of 30000 for $2,100.00
$2,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 AWG
- Connection Material Copper Alloy
- Connection Type Male, Crimp or Compression
- Max. Voltage 600V
- Insulation Dia 1.90mm-2.40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 207776-0001
- Zoro # G2080124
- Country of Origin India
- Category Wire Terminals
Details
Wire Range | 16 AWG |
Connection Material | Copper Alloy |
Connection Type | Male, Crimp or Compression |
Max. Voltage | 600V |
Insulation Dia | 1.90mm-2.40mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Time-Delay, 2.8A, 600V AC, Non-Indicating (ATQR2-8/10)
- SQUARE D Manual Motor Starter, 13 to 18A, 600V (2510MCW11)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731B5)
- RACO Conduit Outlet Body, C Style, 1/2" Hub Sz (RC050)
- GARDNER BENDER 12-10 Ga. Insulated Wire Female Disconnect Yellow 16 pk (20-145F)
- DISCO Blue Vinyl 16-14 WireTerminal 1/4" Stud Size Ring Type PK100 (3520PK)
- 3M 16-14 AWG Vinyl Pin Terminal 0.47" Pin Length PK100 (MVU14-47PX-A)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #10 Stud PK1000 (PV14-10F-M)
- DISCO Red Nyln Crimp Wire Terminal #10 Stud/RingType 22-18 G Wire PK10 (12155PK)
- PANDUIT Ring, Non-Insul, 6 Awg, #8 Stud, PK20 (P6-8R-E)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30312)
- Molex Wire Terminals