Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 75Mm 20 Awg Leads Bk Sn
Mfr # 2153481101
Zoro # G405922744
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215348
- Number of Rows 1
- Material - Plating Mating Matte Tin
- Termination Interface Style Crimp or Compression
- Lock to Mating Part Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153481101
- Zoro # G405922744
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Cable Length | 75.00mm |
Wire Size (AWG) | 20 |
Details
Series | 215348 |
Number of Rows | 1 |
Material - Plating Mating | Matte Tin |
Termination Interface Style | Crimp or Compression |
Lock to Mating Part | Yes |
Voltage - Maximum | 600V |
Product Name | Squba |
Color - Resin | Black |
Single Ended | Yes |
Material - Metal | Copper Alloy |
Gender | Male-Pigtail |
Plating min - Mating | 2.540µm |
Material - Resin | Modified Polystyrene |
Wire/Cable Type | UL 11028 |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Connector to Connector | Squba-to-Pigtail |
Pitch - Mating Interface | 3.60mm |
Current - Maximum per Contact | 9.0A |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Flat Cable Mount, PK100 (FCC-A-C8)
- BURNDY Pipe Ground Clamp, 1/0AWG, 3.5In (GAR1629)
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, RS485 safe communication, 2 way, screw (XPSMCMCO0000S2)
- ACME ELECTRIC Low Voltage Distribution Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 240V AC (T3533611S)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1011)
- TEMPCO High temp Lead Wire, 22 Ga, Black (LDWR-1065)
- TEMPCO Wire, High Temperature (LDWR-1013)
- TEMPCO High temp Lead Wire, 14 Ga, Black (LDWR-1061)
- TEMPCO High temp Lead Wire, 16 Ga, White (LDWR-1057)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1078)
- Molex High Temperature Lead Wire