Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 75Mm 18 Awg Leads Rd Sn
Mfr # 2153482111
Zoro # G405922454
Sold in multiples of 1500 for $1,485.00
$1,485.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 215348
- Pitch - Mating Interface 3.60mm
- Gender Male-Pigtail
- Material - Plating Mating Matte Tin
- Wire Size (AWG) 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 2153482111
- Zoro # G405922454
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Size (AWG) | 18 |
Cable Length | 75.00mm |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215348 |
Pitch - Mating Interface | 3.60mm |
Gender | Male-Pigtail |
Material - Plating Mating | Matte Tin |
Current - Maximum per Contact | 11.5A |
Assembly Configuration | Pre-crimped Lead Only |
Circuits (Loaded) | 1 |
Color - Resin | Red |
Material - Resin | Modified Polystyrene |
Lock to Mating Part | Yes |
Termination Interface Style | Crimp or Compression |
Single Ended | Yes |
Wire/Cable Type | UL 11028 |
Voltage - Maximum | 600V |
Product Name | Squba |
Connector to Connector | Squba-to-Pigtail |
Number of Rows | 1 |
Plating min - Mating | 2.540µm |
Material - Metal | Copper Alloy |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- VAST Strut Channel Fitting, Silver, 1/4 (V61SQS2)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 16 AWG, 250' Length, 0.0508" Diameter, Natural (16BCW250)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 10 Ga, Max Temp 842 F (LDWR-1045)
- TEMPCO Wire, High Temperature (LDWR-1012)
- TEMPCO High temp Lead Wire, 16 Ga, Max Temp 482 F (LDWR-1047)
- TEMPCO Wire, High Temperature (LDWR-1015)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 482 F (LDWR-1048)
- Molex High Temperature Lead Wire