Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 75Mm 16 Awg Leads Bk Sn
Mfr # 2153481121
Zoro # G005922236
product price: $1.00
/ea
Sold in multiples of 1500 for $1,500.00
$1,500.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215348
- Termination Interface Style Crimp or Compression
- Plating min - Mating 2.540µm
- Material - Metal Copper Alloy
- Number of Rows 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153481121
- Zoro # G005922236
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Wire Insulation Diameter | 1.90mm-2.40mm |
Wire Size (AWG) | 16 |
Cable Length | 75.00mm |
Details
Series | 215348 |
Termination Interface Style | Crimp or Compression |
Plating min - Mating | 2.540µm |
Material - Metal | Copper Alloy |
Number of Rows | 1 |
Connector to Connector | Squba-to-Pigtail |
Gender | Male-Pigtail |
Single Ended | Yes |
Circuits (Loaded) | 1 |
Wire/Cable Type | UL 11028 |
Material - Resin | Modified Polystyrene |
Color - Resin | Black |
Product Name | Squba |
Voltage - Maximum | 600V |
Assembly Configuration | Pre-crimped Lead Only |
Pitch - Mating Interface | 3.60mm |
Current - Maximum per Contact | 14.0A |
Material - Plating Mating | Matte Tin |
Lock to Mating Part | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 100 VA, Not Rated, 55 °C, 120V AC, 480V AC (9070EL2D9)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- SQUARE D Main Lug Kit, 125 A (QOL125)
- LEGRAND Base Seam Clip, Ivory, PVC, Clips (40N2F05V)
- TEMPCO High temp Lead Wire, 14 Ga, White (LDWR-1071)
- TEMPCO Wire, High Temperature (LDWR-1020)
- TEMPCO High temp Lead Wire, 18 Ga, Max Temp 482 F (LDWR-1046)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- TEMPCO High temp Lead Wire, 22Ga, Red (LDWR-1055)
- TEMPCO High temp Lead Wire, 14 Ga, Red (LDWR-1051)
- Molex High Temperature Lead Wire