Shop All High Temperature Lead Wire
Molex
Squba 3.6 M-S 450Mm 20 Awg Leads Rd Sn
Mfr # 2153482105
Zoro # G905922473
product price: $1.39
/ea
Sold in multiples of 1500 for $2,085.00
$2,085.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 215348
- Material - Resin Modified Polystyrene
- Assembly Configuration Pre-crimped Lead Only
- Plating min - Mating 2.540µm
- Single Ended Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 2153482105
- Zoro # G905922473
- Country of Origin India
- Category High Temperature Lead Wire
Dimensions
Cable Length | 450.00mm |
Wire Size (AWG) | 20 |
Wire Insulation Diameter | 1.90mm-2.40mm |
Details
Series | 215348 |
Material - Resin | Modified Polystyrene |
Assembly Configuration | Pre-crimped Lead Only |
Plating min - Mating | 2.540µm |
Single Ended | Yes |
Connector to Connector | Squba-to-Pigtail |
Gender | Male-Pigtail |
Voltage - Maximum | 600V |
Product Name | Squba |
Material - Metal | Copper Alloy |
Lock to Mating Part | Yes |
Color - Resin | Red |
Number of Rows | 1 |
Circuits (Loaded) | 1 |
Pitch - Mating Interface | 3.60mm |
Wire/Cable Type | UL 11028 |
Material - Plating Mating | Matte Tin |
Current - Maximum per Contact | 9.0A |
Termination Interface Style | Crimp or Compression |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 150A, 300V AC, 48V DC (2312)
- CRYDOM Solid State Relay, 90 to 280VAC, 50A (HA4850)
- VICTRON ENERGY Busbar, 150A, 70V (VBB115060020)
- TEMPCO Thermocouple Probe, Type J, Length 12 In (TTW00179)
- TEMPCO High temp Lead Wire, 20 Ga, Black (LDWR-1064)
- TEMPCO High temp Lead Wire, 16 Ga, Black (LDWR-1062)
- TEMPCO High temp Lead Wire, 14 Ga, Max Temp 842 F (LDWR-1043)
- TEMPCO High temp Lead Wire, 18 Ga, Black (LDWR-1063)
- TEMPCO High temp Lead Wire, 20Ga, White (LDWR-1059)
- TEMPCO High temp Lead Wire, 22 Ga, White (LDWR-1060)
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1068)
- Molex High Temperature Lead Wire